This item is Discontinued.

Betterbeds Black Wire Shelving 5-Shelf Add-On Unit - 18 x 24 x 74 in. BE1135222

Black Wire Shelving 5-Shelf Add-On Unit - 18 x 24 x 74 in. (Discontinued)

  • Mfr # BE1135222
  • Zoro # G715813343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135222
Zoro #
G715813343
UPC #
739608705405
Country of Origin
China

Description

The wire shelving add-on kit allows for the expansion of a wire shelving starter kit. It consists of two posts five shelves and eight s-hooks. Features -Can be installed in a right angle parallel or adjacent configuration. -Allows for the circulation of air. -High product visibility. -Minimal dirt build-up. -Can be upgraded with extra shelves and posts. -Finish - Black. -Outer Dimension - 18 x 24 x 74 in. -Load - 800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.