Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Black Wire Shelving Unit - 18 x 24 x 74 in. BE1137003

Black Wire Shelving Unit - 18 x 24 x 74 in. (Discontinued)

  • Mfr # BE1137003
  • Zoro # G815815667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137003
Zoro #
G815815667
UPC #
739608836994
Country of Origin
China

Description

Starter Kits come complete with 4 posts and 5 wire shelves. Wire Shelves are all welded construction with additional wire trussing for high strength characteristics. Wire allows air to circulate and light to penetrate for increased product visibility and minimal dirt accumulation. Split conical sleeve adaptors secure shelf corner to post. Numbered grooved posts on 1 in. increments for quick assembly. No tools required for assembly. Features -Finish - Black -Load - 800 lbs. -Outer Dimension - 18 x 24 x 74 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.