Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Chrome 8 Shelf Wire Shelving Unit - 12 x 36 x 74 in BE1137045

Chrome 8 Shelf Wire Shelving Unit - 12 x 36 x 74 in (Discontinued)

  • Mfr # BE1137045
  • Zoro # G515816407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137045
Zoro #
G515816407
UPC #
739608764198
Country of Origin
China

Description

Features -Product type - Wire shelving unit. -No of shelf - 8 shelf. -Unit has 8 shelves and 28 bins. -Heavy-duty clear-view bins made from tri-clear polypropylene that is translucent. -Allows for the quick identification of stored parts and will not rust or corrode. -Shelving unit has all-welded construction and allows for air to circulate. -Approved for use by the national sanitation foundation nsf. -Unit can be made mobile with wr-00h kit. -Can be used to store small and medium size components. -Finish - Chrome. -Outer Dimension - 12 x 36 x 74 in. -Load - 800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.