Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Chrome Wire Shelves, 30 x 48 in. BE487701

Chrome Wire Shelves, 30 x 48 in. (Discontinued)

  • Mfr # BE487701
  • Zoro # G015823080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE487701
Zoro #
G015823080
UPC #
747216560026
Country of Origin
China

Description

Wire Shelving Shelves have a bright shiny surface which comes from a plating process where hard chrome is deposited over a nickel surface. This finish is the most popular utilized due to it being extremely durable and able to be used in almost any type of application. Features -All-welded construction -Easy to load and unload products -Minimal dirt build-up -Connects to shelf posts -Finish - Chrome -Size - 30 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.