Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Chrome Wire Shelving 5-Shelf Add-On Unit - 14 x 42 x 74 in. BE1135307

Chrome Wire Shelving 5-Shelf Add-On Unit - 14 x 42 x 74 in. (Discontinued)

  • Mfr # BE1135307
  • Zoro # G915814515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135307
Zoro #
G915814515
UPC #
739608807086
Country of Origin
China

Description

The wire shelving add-on kit serves as an expansion unit for a wire shelving starter kit. The units chrome finish makes it suitable for use in dry areas. Features -Can be installed at a right angle straight line and back to back configuration. -Comes with five shelves two posts and eight s-hooks. -Allows for the addition of accessories as well as extra shelves and posts. -Each shelf has a load capacity of 800lbs. -Finish - Chrome. -Outer Dimension - 14 x 42 x 74 in. -Load - 800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.