This item is Discontinued.

Betterbeds Chrome Wire Shelving 5-Shelf Add-On Unit - 18 x 30 x 74 in. BE1135223

Chrome Wire Shelving 5-Shelf Add-On Unit - 18 x 30 x 74 in. (Discontinued)

  • Mfr # BE1135223
  • Zoro # G915813303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135223
Zoro #
G915813303
UPC #
739608806928
Country of Origin
China

Description

The wire shelving add-on kit can be connected to a starter kit to extend its storage capacity. The unit has a chrome finish and is suitable for use in dry environments. Features -Can be installed in a straight line back to back or at a right angle. -Comes with five shelves two posts and eight s-hooks. -Can be accessorized with products such as dividers inlay mats and much more. -Allows for adequate air circulation. -High visibility of products. -Finish - Chrome. -Outer Dimension - 18 x 30 x 74 in. -Load - 800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.