Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Chrome Wire Shelving 5 Shelf Add On Unit - 21 x 24 x 86 in. BE1135800

Chrome Wire Shelving 5 Shelf Add On Unit - 21 x 24 x 86 in. (Discontinued)

  • Mfr # BE1135800
  • Zoro # G315816454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135800
Zoro #
G315816454
UPC #
739608723072
Country of Origin
China

Description

Chrome wire shelving add on kit allows you to expand your starter kit by sharing a set of posts. Configuration options include straight line back to back and right angles. features. -Product type - Wire shelving add on unit. -No of shelf - 5 shelf. -Add on kits come complete with 2 posts 5 shelves and 16 s-hooks. -Finish - Chrome. -Outer Dimension - 21 x 24 x 86 in. -Load - 800 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.