Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Chrome Wire Shelving 5-Shelf Add-On Unit - 30 x 36 x 63 in. BE1135207

Chrome Wire Shelving 5-Shelf Add-On Unit - 30 x 36 x 63 in. (Discontinued)

  • Mfr # BE1135207
  • Zoro # G015813487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE1135207
Zoro #
G015813487
UPC #
739608758944
Country of Origin
China

Description

The wire shelving add-on kit gets attached to a wire shelving starter kit to expand its storage capacity. It has a chrome finish and can be used in dry areas. Features -Can be installed in back to back side to side and l-shape configurations. -Consists of two posts five shelves and eight s-hooks. -Allows for the circulation of air. -High visibility of stored goods from all sides. -Finish - Chrome. -Outer Dimension - 30 x 36 x 63 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.