Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Galvanized Steel 4-Solid Shelf Add-On Unit - 18 x 30 x 74 in. BE1135363

Galvanized Steel 4-Solid Shelf Add-On Unit - 18 x 30 x 74 in. (Discontinued)

  • Mfr # BE1135363
  • Zoro # G615822803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135363
Zoro #
G615822803
UPC #
739608759248
Country of Origin
China

Description

Solid shelves are a solution where dirt dust and spills are a potential issue. The solid flat surface allows for storage from small to large items and the marine edge perimeter prevents spillage. The double hemmed 18 gauge galvanized steel gives the solid shelf excellent strength characteristics. Features -Add-on kit allows you to expand your starter kit by sharing a set of posts. -Configuration options include straight line back to back and right angles. -Add-on unit consists of 4 shelves 2 posts and 8 shelf clamps. -Finish - Galvanized steel. -Outer Dimension - 18 x 30 x 74 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.