Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Proform 4 Shelf Wire Unit - 24 x 60 x 86 in. BE1137079

Proform 4 Shelf Wire Unit - 24 x 60 x 86 in. (Discontinued)

  • Mfr # BE1137079
  • Zoro # G615822773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137079
Zoro #
G615822773
UPC #
739608764235
Country of Origin
China

Description

Heavy duty wire shelves shelving unit. Starter kits come complete with 4 posts and 4 shelves. Proform finish is an economical solution for high humidity or wet applications. features. -Product type - Wire unit. -No of shelf - 4 shelf. -The carbon steel is treated with an iron phosphate base. -A hybrid epoxy with an hygienic agent is electrostatically applied over the treated surface. -Unit comes complete with 4 wire shelves and 4 posts. -Finish - Proform. -Outer Dimension - 24 x 60 x 86 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.