Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Proform Wire Shelving Add On Systems - 18 x 60 x 86 in. BE1135650

Proform Wire Shelving Add On Systems - 18 x 60 x 86 in. (Discontinued)

  • Mfr # BE1135650
  • Zoro # G615818486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE1135650
Zoro #
G615818486
UPC #
739608706129
Country of Origin
China

Description

Heavy duty wire shelves add-on shelving unit. Add on kits come complete with 4 shelves 2 posts and 8 s hooks to be added to existing shelving units for continuous run. Proform finish is an economical solution for high humidity or wet applications. features. -Product type - Wire shelving add on systems. -The carbon steel is treated with an iron phosphate base. -A hybrid epoxy with an hygienic agent is electrostatically applied over the treated surface. -Finish - Proform. -Outer Dimension - 18 x 60 x 86 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.