This item is Discontinued.

Betterbeds Stainless Steel 4 Shelf Wire Shelving Unit - 30 x 48 x 74 in. BE1137112

Stainless Steel 4 Shelf Wire Shelving Unit - 30 x 48 x 74 in. (Discontinued)

  • Mfr # BE1137112
  • Zoro # G315814009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137112
Zoro #
G315814009
UPC #
739608764303
Country of Origin
China

Description

Quantum stainless steel wire shelving is the ultimate storage unit in areas where there is a rust or corrosion concern. Made from 304 grade stainless with an electro polish finish these units are ideal for laboratories health care and food service applications. Features -Product type - Wire shelving unit. -No of shelf - 4 shelf. -Finish - Stainless steel. -Outer Dimension - 30 x 48 x 74 in. -Load - 600 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.