Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Stainless Steel 5 Solid Shelf Add-On Kit - 21 x 42 x 74 in. BE1137586

Stainless Steel 5 Solid Shelf Add-On Kit - 21 x 42 x 74 in. (Discontinued)

  • Mfr # BE1137586
  • Zoro # G615769252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137586
Zoro #
G615769252
UPC #
739608765140
Country of Origin
China

Description

Features -Solid shelves are a solution where dirt dust and spills are a potential issue -The solid flat surface allows for storage from small to large items and the marine edge perimeter prevents spillage -The double hemmed 18 gauge 304 stainless steel gives the solid shelf excellent strength characteristics -Add-on kit allows you to expand your starter kit by sharing a set of posts -Configuration options include straight line back to back and right angles L-Shape -Add-on unit consists of 5 shelves 2 posts and 10 shelf clamps -Finish - Stainless Steel -Dimensions - 21 x 42 x 54 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.