This item is Discontinued.

Betterbeds Stainless Steel Wire Shelving Unit With 4 Shelves, 18 x 60 x 54 in. BE1136551

Stainless Steel Wire Shelving Unit With 4 Shelves, 18 x 60 x 54 in. (Discontinued)

  • Mfr # BE1136551
  • Zoro # G515813925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1136551
Zoro #
G515813925
UPC #
739608785209
Country of Origin
China

Description

Starter kits come complete with 4 posts and 4 shelves.304 Stainless with an electro polish finish represents the highest industry standard in the prevention of corrosion. This finish is highly effective for corrosive or clean room environments. Quantum Stainless steel wire shelving is the ultimate storage unit in areas where there is a rust or corrosion concern. Made from 304 grade stainless with an electro polish finish these units are ideal for laboratories Health Care and Food Service applications. Features -Finish - Stainless Steel -Load - 600 lbs. -Outer Dimension - 18 x 60 x 54 in. -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.