This item is Discontinued.

Betterbeds Stainless Steel Wire Shelving Unit With 4 Shelves, 24 x 36 x 54 in. BE1136395

Stainless Steel Wire Shelving Unit With 4 Shelves, 24 x 36 x 54 in. (Discontinued)

  • Mfr # BE1136395
  • Zoro # G415815715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1136395
Zoro #
G415815715
UPC #
739608707478
Country of Origin
China

Description

Wire shelving is the ultimate storage unit in areas where there is a rust or corrosion concern. Made from 304 grade stainless with an electro polish finish these units are Ideal for laboratories Health Care and Food Service applications. Features -Starter kits come complete with 4 posts and 4 shelves. -This finish is highly effective for corrosive or clean room environments -The highest industry standard in the prevention of corrosion. -Finish - Stainless Steel -Load - 800 lbs. -Outer Dimension - 24 x 36 x 54 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.