Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire 4 Shelf Starter Kit, Chrome - 24 x 60 x 86 in. BE1137212

Wire 4 Shelf Starter Kit, Chrome - 24 x 60 x 86 in. (Discontinued)

  • Mfr # BE1137212
  • Zoro # G815769038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137212
Zoro #
G815769038
UPC #
739608786183
Country of Origin
China

Description

Features -Shelf load capacity - 600 lbs. -Starter kit comes complete with four shelves and four posts -Add-on kits with extra shelves -Can be mobilized with additional kit -Chrome wire construction allows for air circulation -Unit is 86 in. -Dimension - 24 x 60 x 86 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.