Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire 4 Shelf Starter Kit, Chrome - 36 x 72 x 86 in. BE1137274

Wire 4 Shelf Starter Kit, Chrome - 36 x 72 x 86 in. (Discontinued)

  • Mfr # BE1137274
  • Zoro # G315769026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137274
Zoro #
G315769026
UPC #
739608837502
Country of Origin
China

Description

Features -Chrome finish is strong and durable -Unit has four shelves and four posts -Heavy-duty shelves have carrying capacity of up to 800 lbs. -Mobilize you starter unit with WR-00 or WR-00H mobile kits -Bolt free assembly -Approved for use by the National Sanitation Foundation -Dimension - 36 x 72 x 86 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.