Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire 5 Shelf Starter Kit, Proform - 30 x 42 x 86 in. BE1137338

Wire 5 Shelf Starter Kit, Proform - 30 x 42 x 86 in. (Discontinued)

  • Mfr # BE1137338
  • Zoro # G515769048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1137338
Zoro #
G515769048
UPC #
739608837618
Country of Origin
China

Description

Features -This Proform wire shelving starter unit has a green epoxy coated finish that is electrostatically applied to carbon steel that has been treated with an iron phosphate. -This wire shelving style is ideally suited for wet or moist environments -The shelving finish contains an protective agent that will not allow the build up of bacteria. -5-Shelf Starter -Dimension - 30 x 42 x 86 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.