Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelf, Chrome - 18 x 36 in. BE1134705

Wire Shelf, Chrome - 18 x 36 in. (Discontinued)

  • Mfr # BE1134705
  • Zoro # G815823044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE1134705
Zoro #
G815823044
UPC #
739608721375
Country of Origin
China

Description

The Wire shelf is a high strength shelf with an all welded construction completed with additional wire struts. Its chrome finish ensures durability and it is suitable for dry storage environments. Features -Good air circulation is possible due to wire construction -Product visibility is good -Easy connection of shelf through use of sleeve adaptors -Tools are not required for the assembly -Corrosion resistant Chrome finish -Finish - Chrome -Size - 18 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.