Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelf, Proform - 14 x 36 in. BE1134895

Wire Shelf, Proform - 14 x 36 in. (Discontinued)

  • Mfr # BE1134895
  • Zoro # G915822794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1134895
Zoro #
G915822794
UPC #
739608721597
Country of Origin
China

Description

Wire shelf has a durable Proform finish and has been approved by the National Sanitation Foundation NSF. It is suitable for use in healthcare industrial and retail markets and its wire construction allows for high visibility. Features -Proform finish -All welded construction and wire trussing -Split conical sleeve adaptors secure shelf corners to posts -Top mat wires run front to back -Size - 14 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.