Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelf, Proform - 18 x 48 in. BE1134679

Wire Shelf, Proform - 18 x 48 in. (Discontinued)

  • Mfr # BE1134679
  • Zoro # G015822939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE1134679
Zoro #
G015822939
UPC #
739608721290
Country of Origin
China

Description

Wire Shelf is versatile and suitable for use in industrial healthcare food service and retail environments. It is approved for use by the National Sanitation Foundation. Features -800lb shelf capacity -Very little dirt build-up -Welded construction with trusses for added strength -Excellent air ventilation -Product visibility increased with superior light penetration -Proform finish: Has anti-bacterial agent and is ideal for humid and wet applications -Size - 18 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.