Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Betterbeds Wire Shelving Add-on Kit, 14 x 42 x 86 in. - Chrome, 5 Shelf BE1135632

Wire Shelving Add-on Kit, 14 x 42 x 86 in. - Chrome, 5 Shelf (Discontinued)

  • Mfr # BE1135632
  • Zoro # G915814348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135632
Zoro #
G915814348
UPC #
739608759729
Country of Origin
China

Description

Features -Each Add-on Kit supplied with 2 posts 5 shelves and 8 S-hooks -Starter kits fitted with Add-on Kit can no longer be made mobile -Configurable in straight line back to back or at right angles -Chrome finish is ideal for use in an up-front storage or material handling applications in dry storage environments and is very durable -Load lbs. - 800 -Out Dimension - 14 x 42 x 86 in. -No. of shelf - 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.