Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelving Add-on Kit, 36 x 72 x 74 in. - Black, 4 Shelf BE1135599

Wire Shelving Add-on Kit, 36 x 72 x 74 in. - Black, 4 Shelf (Discontinued)

  • Mfr # BE1135599
  • Zoro # G715814524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1135599
Zoro #
G715814524
UPC #
739608706044
Country of Origin
China

Description

Features -Black finish -Can be used in dry environments -All-welded construction and extra wire trussing increases shelf strength -Allows for the use of accessories such as dividers inlay mats and ledges -Top mat wires run front to back to ease loading and unloading -High visibility of stored items from all sides -Allows for air to circulate -Add-on Kits come with two posts four shelves and eight S-hooks -Configuration options include straight line back-to-back and right angles -Each shelf has a load capacity of 600 lbs. -Shelf - 36 x 72 in. -No. of shelf - 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.