Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelving Add-On Kit Chrome - 24 x 30 x 54 in. BE1134947

Wire Shelving Add-On Kit Chrome - 24 x 30 x 54 in. (Discontinued)

  • Mfr # BE1134947
  • Zoro # G115822884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1134947
Zoro #
G115822884
UPC #
739608833696
Country of Origin
China

Description

The Wire Shelving Add-on Kit has been designed to add capacity to the Wire Shelving Starter Kit. It shares a set of posts and additional shelves can be purchased separately. Features -It allows for straight line back to back and right angled configurations -Supplied with 2 posts 4 shelves and 8 S-Hooks Load - 800 lbs. -Outer Dimension - 24 x 30 x 54 in. -Finish - Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.