Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelving Add-On Kit Chrome - 30 x 36 x 54 in. BE1134954

Wire Shelving Add-On Kit Chrome - 30 x 36 x 54 in. (Discontinued)

  • Mfr # BE1134954
  • Zoro # G815813748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE1134954
Zoro #
G815813748
UPC #
739608833719
Country of Origin
China

Description

The Wire Shelving Add-on Kit has been designed to expand Wire Shelving Starter Kits and is joined together by a shared set of posts. Features -Each unit consists of 2 posts 4 shelves and 8 S-hooks -Units configurable in straight line back to back or at right angles -Chrome finish ideal for dry storage environments and material handling applications -Load Capacity - 600 lbs. -Outer Dimension - 30 x 36 x 54 in. -Finish - Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.