Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betterbeds Wire Shelving Add-On Kit Chrome - 30 x 48 x 54 in. BE1135065

Wire Shelving Add-On Kit Chrome - 30 x 48 x 54 in. (Discontinued)

  • Mfr # BE1135065
  • Zoro # G515815431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE1135065
Zoro #
G515815431
UPC #
739608721863
Country of Origin
China

Description

The Wire Shelving Add-on Kit is designed to add shelving capacity to the Wire Shelving Starter Kit. The two units connect via a set of posts. This chrome plated unit provides excellent storage in dry environments. Features -Each unit is supplied with 2 posts 8 S-hooks and 4 shelves -Three different configurations possible - straight line back to back and L-shape -Load Capacity - 600 lbs. -Outer Dimension - 30 x 48 x 54 in. -Finish - Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.