Zoro Homepage

Yellow 2 Step Polyethylene Step Stool

  • Mfr # BE141177

  • Zoro # G715760852


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE141177
Zoro #
G715760852
UPC #
654204733358
Country of Origin
China

Description

is an industry leader in the manufacturing of industrial material handling equipment. We stand behind our products and undersatnd the customer requirements and find the best solution for their application. We deliver value to our customers by engineering new designs and products which increase productivity improve workplace ergonomics and decrease worker injury. When items are out of reach do not strain simply step up with this Polyethylene Step Stool. The two step unit has rear opening access storage compartments. This stool has rubber feet and a non-skid tape surface. Hand holes are standard for easy one person transportation. Specifications - Dimensions: 19.25in H x 21in W x 24in L - Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.