This item is Discontinued.

Betty Crocker 1.7L Electric Tea Kettle BC-4793C

1.7L Electric Tea Kettle (Discontinued)

  • Mfr # BC-4793C
  • Zoro # G609257833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4793C
Zoro #
G609257833
UPC #
623287047935
Country of Origin
China

Dimensions

Max. Cup Height
9.65 in
Width
6.89 in
Length
8.86 in
Depth
8.86 in

Details

Item
Cordless Kettle
Includes
1*product, 1*manual
Color
Black

Description

With its 1500 powerful heating system, it heats up water very quickly within a few minutes. It enables you to make hot cereals very quickly as well as French press, etc. It is comfortable to hold, and the spout doesnt dribble when pouring. The Betty Crocker electric kettle is made of high-quality borosilicate glass thats resistant to scratches and scuffing. 1.7 liter capacity. Cordless for your comfort. so you can be confident about your purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.