Shop BETTY CROCKER
See all product information
Create Account
2-Piece Kitchen Appliances Combo: Hand Mixer, Chopper
Mfr # BC-7222W
Zoro # G722625038
product price:Â
$
39.99
/ea
Key Features
Includes
Hand Mixer, Chopper
Color
White
Voltage
115 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-7222W
- Zoro #
- G722625038
- UPC #
- 623287072227
- Country of Origin
- China
- Item
- 2-Piece Kitchen Appliances Combo
- Includes
- Hand Mixer, Chopper
- Color
- White
- Voltage
- 115 V
Description
The Betty Crocker 2-Piece Kitchen Combo Set includes a 5-speed hand mixer and a compact electric food chopper. Combining efficiency and convenience in one package to make your kitchen tasks a breeze. Perfect for small kitchens, apartments, and anyone looking to maximize their kitchen appliances and gadgets collection. The small food processor, or food chopper with container, is powered by a robust 100-watt motor, delivering impressive chopping, mincing, and dicing capabilities in seconds. With a 1-1/2 cup capacity, it's ideal for quick meal preps or creating small batches of your favorite recipes. The heavy-duty stainless steel cutting blades ensure precision every time, while the dishwasher-safe bowl, lid, and blades make cleaning up a snap. The plastic bowl features a safety interlocking lid with an opening for adding water or oil, enhancing your chopping experience effortlessly. Paired with this is the versatile 150-watt hand mixer, a must-have small kitchen appliance for any home. Its 5-speed settings allow you to tackle any mixing task, from whipping cream to kneading dough, with ease. Chrome-plated beater and whisk attachments provide durability and superior performance, while the beater eject button ensures no-fuss removal. Plus, the snap-on accessory storage keeps your kitchen tidy and organized, eliminating the hassle of misplaced parts. Perfect for those who love to bake, this set is an excellent addition to your household essentials. Compact and lightweight, the food processor small size and hand mixer electric handheld make them easily portable and convenient for storage.