5-speed Hand Mixer, 150 Watts Power, White
- Mfr # BC-4203WT
- Zoro # G722625106
product price:Â
$
21.99
/ea
Key Features
Color
White
Watts
150 W
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC-4203WT
- Zoro #
- G722625106
- UPC #
- 623287042039
- Country of Origin
- China
Details
- Item
- 5-speed Hand Mixer
- Color
- White
- Watts
- 150 W
- Voltage
- 115V
Description
The Betty Crocker 5-Speed Hand Mixer. Whether you're whipping up fluffy pancakes, beating eggs or crafting delicious dough, this household essential is designed to make your culinary tasks a breeze. With its sleek, compact, and ergonomic design, this hand mixer is not only a powerful tool but also a stylish addition to your collection of kitchen appliances and gadgets. This hand mixer is equipped with a 5-speed control switch, allowing you to seamlessly transition between speeds for precise, perfect results every time. Powered by 150 watts, it's the ideal choice for those who appreciate efficiency and performance in their kitchen appliances. This mixer boasts an easy access beater eject button, making cleanup a snap after you're done creating culinary magic. 5-Speed Hand Mixer comes with easy to clean chrome plated beaters. These beaters are not only durable but also make mixing ingredients like a dream, whether you're working on a small batch of cookies or a larger cake mix. Plus, the heel rest offers stability when you need to set it down between tasks, ensuring your kitchen stays neat and tidy. For those who value comfort, the ergonomic handle ensures you can mix for extended periods without discomfort. Whether you're a novice baker or a seasoned chef, the Betty Crocker hand mixer is sure to become your go-to kitchen gadget.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.