Zoro Homepage

6-quart Oval Digital Slow Cooker, Sliver

  • Mfr # BC-4587S

  • Zoro # G610927855


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
10 in
Material
Stainless Steel, Plastic
Includes
Slow Cookers,user manual
Width
15 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4587S
Zoro #
G610927855
UPC #
623287445878
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Width
15 in

Details

Material
Stainless Steel, Plastic
Includes
Slow Cookers,user manual
Color
Silver
Voltage
115V

Description

From kitchen to buffet table, this Betty Crocker crockpot 6 quart slow cooker is designed for the everyday modern kitchen. This programmable slow cooker is great for making succulent roasts, spicy chili, hearty stews and so much more. Attractive classy design with metallic exterior and premium quality stainless steel handles feels right at home in any kitchen dcor or even in the center of the dining table. Slow cooker 6 quart oval design accommodates a large variety of foods and ingredients and fits up to 10 servings. Removable stoneware crock liner allows for easy transition from table service to easy cleaning. The stoneware large crock pot is also dishwasher safe. Our electric cooker also comes with a dishwasher-safe, see-through tempered glass lid with cast stainless steel handle and protector rim. Tempered glass lid allows you to keep your eye on the cooking process without having to lift the lid off. This essential kitchen appliance features high, low and keep warm settings with an automatic shift to keep warm to prevent overheating when in use. This crock pots/slow cookers 6 quart is programmable with time and temperature settings from 30 minutes up to 20 hours. Programmable crockpot slow cookers include a push button control panel with blue backlit LCD digital display for convenience and ease of use. Cast stainless steel side handles on this small crock pot allows for easy carrying when not in use. Short on ideas for what to make next? Make delicious simple!


  • •6 quart capacity with 240 watts of power
  • •Serves 6 - 8+ people
  • •Programmable time & temperature settings from 30 minutes - 20 hours
  • •Blue backlit LCD digital display
  • •Flat panel design
  • •Removable stoneware crock
  • •Cast stainless steel side handles and lid handle
  • •Tempered glass lid with stainless steel protector rim
  • •Automatic shift to keep warm
  • •Dishwasher safe stoneware crock and glass lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.