Shop BETTY CROCKER
See all product information
Create Account
7.5" Mini Pizza & Meal Maker, 1000W Indoor Electric Grill, Red
- Mfr # BC-5962RC
- Zoro # G922625074
product price:Â
$
31.99
/ea
Key Features
Voltage
115V
Watts
1000 W
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-5962RC
- Zoro #
- G922625074
- UPC #
- 623287359625
- Country of Origin
- China
- Item
- 7.5 Mini Pizza & Meal Maker
- Voltage
- 115V
- Watts
- 1000 W
- Color
- Red
Description
Our special Betty Crocker 7.5" Meal and Pizza maker machine for home brings delicious pizzas of all kinds to any kitchen. Bake someone happy with varieties of pepperoni, vegetarian or pineapple toppings! Bake it personal with the convenient 7.5" size that creates personal pizza for 1 or up to 3 people, all how you slice it. This outstanding Betty Crocker 1000W kitchen appliances and gadgets electric griddle makes so much more than pizza! It’s a breakfast sandwich maker, tortilla press, crepe maker, pancake griddle, grilled cheese maker, panini press sandwich maker all rolled into one. This table top pizza maker also bakes other meals and snacks like quesadillas, flatbreads, nachos, oversized cookies, quiches, omelets, pancakes, crepes and more. This pizza press and quesadilla maker concocts delicious recipes that bring families together. Oven-free and ideal for indoors, this pizza appliance can also double as a breakfast station for early mornings and brunch. Our pizza warmer's baking plates on both the top and bottom have a ceramic nonstick coating that's a breeze to clean, allowing you to be messy and creative without annoying washing and scrubbing. Convenient features on this pizza grill include Power on and temperature ready indicator lights. Share pizza cheese and thin crust pizza with friends and family in the spirit of homemade love. What more do you need for entertaining and easy recipes than our Betty Crocker indoor pizza maker and grill? As we say, stir it up -- no whisk, no reward!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.