Shop BETTY CROCKER
See all product information
Create Account
Coffee Maker for Iced & Hot Brew, Brews in 4 Minutes, Black
- Mfr # BC-4869B
- Zoro # G622625091
product price:Â
$
40.49
/ea
Key Features
Color
Black
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-4869B
- Zoro #
- G622625091
- UPC #
- 623287148694
- Country of Origin
- China
- Item
- Coffee Maker for Iced & Hot Brew
- Color
- Black
- Voltage
- 115V
Description
The Betty Crocker Iced & Hot Coffee Maker is sure to become your new favorite companion in the kitchen! This versatile coffee maker single serve is designed for those who cherish a perfectly brewed cup of coffee, whether hot or iced. With Betty Crocker's ice coffee maker, you can now enjoy a refreshing iced coffee in under 4 minutes. Just add water, ice, and your favorite ground coffee to get started. Equipped with a reusable filter basket and scoop, this coffee machine simplifies your morning routine, allowing you to brew a delightful cup without the need for paper filters, though you can use them if preferred. The 10-ounce water reservoir ensures you have enough capacity for your brew, and the brew strength selector lets you customize the strength of your coffee exactly to your liking. The Betty Crocker Iced & Hot Coffee Maker comes with a sleek, chrome-accented design that complements any kitchen's decor. Its small, compact size is perfect for countertop use, making it an ideal addition to your home and kitchen collection of kitchen appliances. The included double-wall 20-ounce iced coffee tumbler, complete with a lid and reusable straw, is crafted from BPA-free plastic, ensuring safe and enjoyable sipping. This single cup coffee maker offers an automatic shut-off feature for added safety and energy efficiency. Its simple dispense and go design means you can quickly fill up your cup and be on your way.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.