12-Cup Drip Coffee Maker with Heat Resistant Glass Carafe, White
- Mfr # BC-5729W
- Zoro # G122625089
product price:Â
$
29.99
/ea
Key Features
Color
White
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-5729W
- Zoro #
- G122625089
- UPC #
- 623287057293
- Country of Origin
- China
- Item
- 12-Cup Drip Coffee Maker
- Color
- White
- Voltage
- 115V
Description
Discover the perfect blend of convenience and style with the Betty Crocker 12-Cup Coffee Maker, your new favorite kitchen companion. This elegant white coffee maker is designed to brew the perfect pot of coffee every time, delivering up to 60 ounces of rich, delicious drip coffee to get your day started right. As a versatile filter coffee maker, it brings the delightful aroma of freshly brewed coffee into your home, making every morning special. This drip coffee machine features a sleek and practical design, complete with a 12-cup capacity. The heat-resistant glass carafe is not only durable but also ensures that your coffee stays hot longer. You'll love the removable filter holder that accepts #4 cone filters, offering you the flexibility to choose your preferred type of filter (sold separately). Plus, the pause & pour feature allows you to sneak a cup mid-brew without any spills or mess, making it a must-have coffee pot maker for busy mornings. Keeping track of your water levels is a breeze with the visible water level indicator, ensuring you always have the right amount of water for that perfect brew. The non-stick warming plate keeps your coffee warm and ready to enjoy at any moment, while the convenient ON/OFF indicator light lets you know when your coffee maker is on and working its magic. Betty Crocker’s electric coffee maker is not just a coffee machine; it's an essential piece of your kitchen appliances collection.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.