This item is Discontinued.

Betty Crocker Indoor Smokeless Grill, 10 x 15 inch Copper Coated Nonstick Cooking Surface BC-4950C

Indoor Smokeless Grill, 10 x 15 inch Copper Coated Nonstick Cooking Surface (Discontinued)

  • Mfr # BC-4950C
  • Zoro # G609245021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4950C
Zoro #
G609245021
UPC #
623287149509
Country of Origin
China

Dimensions

Width
4.13 in
Height
12.76 in
Depth
20 in
Length (In.)
20 in

Details

Item
Indoor Grill
Color
Red
Includes
1*product, 1*manual

Description

No need to fire up the BBQ, or wait for that perfect sunny day, to enjoy your BBQ favorites. The BETTY CROCKER 10 x 15 inch 38 x 25 cm smokeless electric indoor grill is outfitted with a powerful heating system 1,000 watts and drip tray which allows you to grill up burgers, steaks, skewers and more without the smoke of an outdoor BBQ. Enjoy grilling up steaks, potatoes, veggies, or burgers all year round for your friends and family. The convenient cool touch handles provide added safety and the dishwasher safe cooking plate with premium copper nonstick coating makes cleaning up a breeze! PFOA free Whitford nonstick copper coated surface is designed to provide durable abrasion and sccratch resistance. Easy-to-use adjustable temperature control with power on indicator light. 4 settings, warm, low, medium and hight heat. This Betty Crocker product comes with a 1 year limited warranty, so you can be confident about your purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.