Mini Multi-Waffle Maker, 1200W Kitchen Appliance for Home and Kitchen, Red
- Mfr # BC-5886R
- Zoro # G422625116
product price:Â
$
44.99
/ea
Key Features
Color
Red
Voltage
115V
Watts
1200 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-5886R
- Zoro #
- G422625116
- UPC #
- 623287358864
- Country of Origin
- China
- Item
- Mini Multi-Waffle Maker
- Color
- Red
- Voltage
- 115V
- Watts
- 1200 W
Description
Welcome to the delightful world of breakfast with the Betty Crocker Mini Multi-Waffle Maker! If you love waking up to the smell of fresh waffles, then this compact and efficient waffle maker is just what you need in your kitchen. Designed by the trusted brand Betty Crocker, this mini waffle maker is a must-have addition to your collection of kitchen appliances, perfect for both home and kitchen settings. With the ability to make three perfectly cooked 4-inch waffles at once, this mini waffle iron is ideal for serving up a quick and delicious breakfast for you and your loved ones. Thanks to its powerful 1200-watt heating element, you can enjoy crispy, golden waffles in no time. Whether you're living in a cozy apartment or a bustling family home, this waffle maker is an essential part of your kitchen toolkit. The Betty Crocker Mini Multi-Waffle Maker features automatic temperature control, ensuring that your waffles are cooked to perfection every time. Its dual top and bottom non-stick coating surfaces heat evenly, allowing for easy waffle release and making cleanup a breeze. Plus, the detachable lower cooking plate makes this waffle maker with removable plate super convenient to clean, saving you time and effort. The cool touch handle ensures you can safely operate the mini waffle maker without the risk of burns, while the power and ready indicator lights let you know exactly when your waffles are ready to start.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.