Shop BETTY CROCKER
See all product information
Create Account
Mini Waffle Maker, 550W Compact Kitchen Appliance, Red
- Mfr # BC-4888R
- Zoro # G122625102
product price:Â
$
19.99
/ea
Key Features
Color
Red
Voltage
115V
Watts
550 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-4888R
- Zoro #
- G122625102
- UPC #
- 623287748887
- Country of Origin
- China
- Item
- Mini Waffle Maker
- Color
- Red
- Voltage
- 115V
- Watts
- 550 W
Description
Whether you're a breakfast enthusiast or simply love indulging in delicious treats, this compact and efficient Betty Crocker mini waffle maker is designed to delight. Create perfectly cooked mini waffles with ease. This small waffle maker is not just any kitchen gadget; it's an essential for any home and kitchen. With a powerful 550 watts, you can enjoy a single 4.5" waffle in just minutes. Thanks to its quick and even heating, you'll never have to worry about unevenly cooked waffles again. The waffle iron's 4.9" diameter non-stick cooking plates on both top and bottom ensure that your waffles come out perfectly crispy on the outside and fluffy on the inside, every time. Its small, compact size means it takes up minimal counter space, making it ideal for apartments or small kitchens. The power-on indicator light lets you know when your mini waffle maker is ready to use, ensuring a hassle-free cooking experience. Plus, it comes in a vibrant red color, adding a pop of color to your kitchen decor. Whether you're an experienced cook or just starting out in the world of home cooking, the Betty Crocker Mini Waffle Iron is a must-have.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.