This item is Discontinued.

Betty Crocker Waffle Maker, One Size, Black BC-3935CB

Waffle Maker, One Size, Black (Discontinued)

  • Mfr # BC-3935CB
  • Zoro # G209244998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC-3935CB
Zoro #
G209244998
UPC #
623287139357
Country of Origin
China

Dimensions

Overall Width (In.)
4.02 in
Overall Length (In.)
9.21 in
Overall Height (In.)
8.98 in
Depth
9.21 in

Details

Item
Waffle Maker
Color
Red
Includes
1*product, 1*manual

Description

Enjoy delicious, thick Belgian waffles with this handy BETTY CROCKER Waffle Maker. The large baking surface makes 2 Belgian waffles. Our waffle machine uses non-stick baking plates on both the base and the hinged lid for easy cleaning and easy waffle removal when cooked properly. Lid has a snap lock on the handle to provide a secure closure when cooking and for storage. Power on and temperature ready indicator lights for ease of use and safe operation. Built-in cord wrap. Waffle iron stands on its end for compact storage when not in use. Measures 9 x 9 x 4. 1 year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.