This item is Discontinued.

Bevco Backless ESD Backless Pneumatic Stool, 300 lb. Weight Limit, Blue 3350E1VBLUE

Backless ESD Backless Pneumatic Stool, 300 lb. Weight Limit, Blue (Discontinued)

  • Mfr # 3350E1VBLUE
  • Zoro # G6103553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350E1VBLUE
Zoro #
G6103553
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
18 1/2 in to 26 in
Seat Width
16 in
Seat Depth
16 in

Details

Weight Capacity
300 lb
Color
Blue
Base
5-Star Polished Aluminum
Item
ESD Backless Pneumatic Stool
Material
Vinyl
Standards
ANSI/BIFMA
Includes
5 ESD Mushroom Glides
Assembled
No
Features
Carpet Casters

Description

ESD Backless Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 18 1/2 in to 26 in, Seat Depth 16 in, Seat Width 16 in, Color Blue, Material Vinyl, Base 5-Star Polished Aluminum, Features Carpet Casters, Includes 5 ESD Mushroom Glides, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.