Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3550E-V-BL
Zoro #
G6991686
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
21 1/2 in to 31 1/2 in
Seat Depth
15 in
Seat Width
15 in
Details
Color
Royal Blue
Caster Type
Mushroom Glides
Weight Capacity
300 lb
Material
ESD Vinyl
Frame Material
Aluminum
Finish
polished
Backrest
No
Seat Material
Vinyl
Item
ESD Backless Pneumatic Stool
Assembled
Partially Assembled
Features
Static Control ESD
Standards
ANSI/BIFMA, CAL 117
Base
5-Star Polished Aluminum
Includes
(5) ESD Mushroom Glides
Description
ESD Backless Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 21 1/2 in to 31 1/2 in, Seat Depth 15 in, Seat Width 15 in, Color Royal Blue, Material ESD Vinyl, Base 5-Star Polished Aluminum, Features Static Control ESD, Includes (5) ESD Mushroom Glides, Partially Assembled, Standards ANSI/BIFMA, CAL 117
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.