Blue Vinyl ESD/CR chair, Non-Tilt, ISO 6, 16-21" St Ht. (Discontinued)
- Mfr # 4050E3-BL
- Zoro # G9911058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4050E3-BL
Zoro #
G9911058
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
15-1/2 in to 20-1/2 in
Back Width
16 in
Seat Width
20 in
Seat Depth
17 in
Back Height
10 in
Details
Office Chair Style
ESD/Cleanroom Task Chair
Frame Material
Polished Aluminum
Cleanroom Class
Class 1000 (ISO 6)
Backrest
Curved Backrest for Improved Lumbar Support
Cushion
2-1/2 in
Caster Type
Mushroom Glides
Weight Capacity
300 lb
Number of Casters
0
Number of Glides
5
Color
Blue
Series
Westmound
Base
Five-Star Polished Aluminum
Item
ESD/Cleanroom Chair
Material
Vinyl (Antibacterial)
Standards
Antibacterial standard AATCC TM147; Antifungal standard ASTM G21
For Workbench Ht.
25-1/2 in to 31 in
Foot Support
N
Assembled
Partially Assembled
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 15-1/2 in to 20-1/2 in, Color Blue, Cushion 2-1/2 in, Seat Width 20 in, Seat Depth 17 in, Back Height 10 in, Back Width 16 in, Base Five-Star Polished Aluminum, For Workbench Ht. 25-1/2 in to 31 in, Number of Casters 0, Number of Glides 5, Partially Assembled, Standards Antibacterial standard AATCC TM147; Antifungal standard ASTM G21, Class 1000 (ISO 6)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.