This item is Discontinued.

Bevco Cleanroom Pneumatic Stool, Height 15-1/2 to 20-1/2" Royal Blue 3050C1V

Cleanroom Pneumatic Stool, Height 15-1/2 to 20-1/2" Royal Blue (Discontinued)

  • Mfr # 3050C1V
  • Zoro # G7196497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050C1V
Zoro #
G7196497
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Depth
15 in
Seat Width
15 in

Details

Color
Royal Blue
Weight Capacity
300 lb
Material
Vinyl
Includes
(5) Mushroom Glides
Base
5-Star Polished Aluminum
Item
Cleanroom Pneumatic Stool
Assembled
Partially Assembled
Features
Class 10
Standards
ANSI/BIFMA, CAL 117

Description

Cleanroom Pneumatic Stool, Weight Capacity 300 lb, Seat Depth 15 in, Seat Width 15 in, Color Royal Blue, Material Vinyl, Base 5-Star Polished Aluminum, Features Class 10, Includes (5) Mushroom Glides, Partially Assembled, Standards ANSI/BIFMA, CAL 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.