Cleanroom Task Chair, Polyurethane, Black, 21 in to 31 in Seat Height

  • Mfr # 7500C1-BLK

  • Zoro # G6926771


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
21 in to 31 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500C1-BLK
Zoro #
G6926771
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21 in to 31 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
12 1/2 in
Back Width
16 1/2 in
Seat Height - Maximum
31 in
Seat Thickness
1 1/2 in
Seat Height - Minimum
21 in
For Workbench Height
31 to 41 in

Details

Item
Cleanroom Task Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Foot Support
Yes
Assembled
Partially Assembled
Base
Five-Star Black Nylon
Number of Glides
5
Office Chair Style
Task Chairs
For Workbench Ht.
31 in to 41 in
Number of Casters
0
Series
Everlast
Cushion
1-1/2 in
Frame Material
Nylon
Standards
ANSI/BIFMA, UL
Cleanroom Class
ISO 4
Seat Material
Polyurethane
Assembly
Partially Assembled
Base Material
Nylon
Product Type
Cleanroom Task Chair
Chair Weight
34 lb
ESD-Safe
ESD-Safe
Includes Arms
Armless
Cushion Material
1 1/2 in

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 21 in to 31 in, Color Black, Cushion 1-1/2 in, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 1/2 in, Back Width 16 1/2 in, Base Five-Star Black Nylon, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, For Workbench Ht. 31 in to 41 in, Number of Casters 0, Number of Glides 5, Foot Support Yes, Partially Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.