Shop ZORO SELECT
See all product information
Create Account
Tractor Stool, Polyurethane, Black, 23 in to 33 1/2 in Seat Height
- Mfr # PTHBST-CR-CF-RG-BLK
- Zoro # G306126241
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Seat Height Range
23 in to 33 1/2 in
Weight Capacity
300 lb
Seat Depth
14 in
Seat Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTHBST-CR-CF-RG-BLK
- Zoro #
- G306126241
- UPC #
- 00840268346805
- Country of Origin
- United States
- Item
- Tractor Stool
- Material
- Polyurethane
- Weight Capacity
- 300 lb
- Color
- Black
- Standards
- ANSI/BIFMA, CAL 117
- Number of Glides
- 5
- Base
- Polished Cast Aluminum
- Features
- Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking
- Product Type
- Lab Stool
- ESD-Safe
- Not ESD Safe
- Stool Weight
- 29 lb
- Assembly
- No
- Foot Support
- Yes
- Base Material
- Aluminum
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Height Range
- 23 in to 33 1/2 in
- Seat Depth
- 14 in
- Seat Width
- 17 in
- Overall Width
- 25 in
- Seat Thickness
- 2 1/2 in
- Overall Depth
- 25 in
- Seat Height - Maximum
- 33 1/2 in
- Overall Height
- 32 1/2 in
- Seat Height - Minimum
- 23 in
- Fits Chest Size
- Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 23 in to 33 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
WARNING:
This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.