Deluxe Desk Tilt Chair - Casters

  • Mfr # 6001-4550S/5-BKF
  • Zoro # G225075644
product price: 
$
447.99
/ea
Free Shipping & Returns

Key Features

Adjustable Tilt Tension
Yes
Features
Fully Adjustable Contoured Back that has a Durable Scuff Resistant ESD Polypropylene Back Shell, Heavy-Duty Construction that Contributes to Years of Long-Lasting Enjoyment
Weight Capacity
350 lb
Adjustable Arms
No
Adjustable Seat
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-4550S/5-BKF
Zoro #
G225075644
UPC #
-
Country of Origin
United States
Item
Deluxe Desk Tilt Chair - Casters
Adjustable Tilt Tension
Yes
Features
Fully Adjustable Contoured Back that has a Durable Scuff Resistant ESD Polypropylene Back Shell, Heavy-Duty Construction that Contributes to Years of Long-Lasting Enjoyment
Weight Capacity
350 lb
Adjustable Arms
No
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Seat Adjustments
Height
Series
Integra
Tilt Configuration
Basic Tilt
Number of Arms
0
Seat Color
Black
Upholstered Seat
Yes
Rolling
Yes
Seat Material
Fabric
Tilting Back
Yes
Includes Footrest
Yes
Standards
AATCC TM147, ANSI/BIFMA X5.11-2015, ANSI/ESD STM12.1 - 2019, ASTM G21, CAL 117, FMVSS 302, ISO 4, ISO 5, ISO 6, ISO 7, NFPA 260, NFPA 260A/UFAC Class 1
Lumbar Support
Adjustable
Upholstered Back
Yes
Swivel
Yes
Number of Feet
5
Number of Casters/Glides
5
Includes Assembly Tools
No
Waterfall Seat
Yes

Dimensions

Back Depth
3 in
Back Width
17 1/2 in
Maximum Seat Height
23 in
Minimum Seat Height
18 in
Overall Width
27 in
Back Height
19 in
Notional Size
Standard
Seat Depth
18 in
Seat Thickness
3 in
Seat Width
20 in

Description

Deluxe Desk Tilt Chair - Casters, Adjustable Arms No, Overall Width 27 in, Maximum Seat Height 23 in, Seat Color Black, Seat Thickness 3 in, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Basic Tilt, Series Integra, Minimum Seat Height 18 in, Notional Size Standard, Tilting Back Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.