Shop BEVCO
See all product information
Create Account
Deluxe Tall Vinyl Chair
- Mfr # 6501-BKV
- Zoro # G425074973
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Minimum Seat Height
24 in
Notional Size
Standard
Back Depth
3 in
Series
Integra
Standards
ANSI/BIFMA, UL Greenguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6501-BKV
- Zoro #
- G425074973
- UPC #
- -
- Country of Origin
- United States
- Item
- Deluxe Tall Vinyl Chair
- Series
- Integra
- Standards
- ANSI/BIFMA, UL Greenguard
- Adjustable Seat
- Yes
- Seat Adjustments
- Height
- Adjustable Tilt Tension
- Yes
- Upholstered Back
- Yes
- Upholstered Seat
- Yes
- Weight Capacity
- 350 lb
- Rolling
- Yes
- Seat Color
- Black
- Swivel Angle
- 360 Degrees
- Includes Footrest
- Yes
- Seat Material
- Nylon
- Swivel
- Yes
Dimensions
- Minimum Seat Height
- 24 in
- Notional Size
- Standard
- Back Depth
- 3 in
- Seat Depth
- 18 in
- Back Height
- 19 in
- Maximum Seat Height
- 34 in
- Overall Width
- 27 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- Seat Width
- 20 in
Description
Deluxe Tall Vinyl Chair, Overall Width 27 in, Maximum Seat Height 34 in, Seat Color Black, Seat Thickness 3 in, Seat Depth 18 in, Seat Width 20 in, Seat Material Nylon, Weight Capacity 350 lb, Series Integra, Minimum Seat Height 24 in, Notional Size Standard, Standards ANSI/BIFMA, UL Greenguard, Back Depth 3 in, Back Height 19 in, Back Width 17 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.