This item is Discontinued.

Bevco Dual Wheel Carpet Casters, PK5 3850/5

Dual Wheel Carpet Casters, PK5 (Discontinued)

  • Mfr # 3850/5
  • Zoro # G3891587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3850/5
Zoro #
G3891587
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range (In.)
1 in
Height (In.)
1 in
Caster Wheel Diameter
2 in

Details

Type
Dual Wheel Carpet
Item
Dual Wheel Caster Set
Color
Black
For Floor Surface
Carpeted Surfaces
Standards
ANSI BIFMA, ISO 14644-1
Caster Type
Swivel
Product Type
Caster
Caster Wheel Type
Standard
Load Capacity
300 lb
Number of Casters
5
Compatible Manufacturer Model Number
5000-F, 5000-V, 5001-F, 5001-V, 5002-F, 5002-V, 5050-F, 5050-V, 5051-F, 5051-V, 5052-F, 5052-V, 5200-F, 5200-V, 5201-F, 5201-V, 5202-F, 5202-V, 5210-F, 5210-V, 5211-F, 5211-V, 5212-F, 5212-V, 5300-F, 5300-V, 5301-F, 5301-V, 5302-F, 5302-V, 5350-F, 5350-V, 5351-F, 5351-V, 5352-F, 5352-V, 5500-F, 5500-V, 5501-F, 5501-V, 5502-F, 5502-V, 5550-F, 5550-V, 5551-F, 5551-V, 5552-F, 5552-V, 5600-F, 5600-V, 5601-F, 5601-V, 5602-F, 5602-V, 5610-F, 5610-V, 5611-F, 5611-V, 5612-F, 5612-V, 6000, 6000M, 6001, 6001M, 6002, 6002M, 6003, 6003M, 6300, 6300M, 6301, 6301M, 6302, 6302M, 6500, 6500M, 6501, 6501M, 6502, 6502M, 7000, 7001, 7002, 7050, 7051, 7052, 7200, 7201, 7202, 7300, 7301, 7302, 7350, 7351, 7352, 7500, 7501, 7502, 7550, 7551, 7552, 7600, 7601, 7602, 9050L-S, 9050M-S, 9051L-S, 9051M-S, 9052L-S, 9052M-S, 9053L-S, 9053M-S, 9350L-S, 9350M-S, 9351L-S, 9351M-S, 9352L-S, 9352M-S, 9550L-S, 9550M-S, 9551L-S, 9551M-S, 9552L-S, 9552M-S

Description

Dual Wheel Caster Set, Caster Type Swivel, Caster Wheel Diameter 2 in, Caster Wheel Type Standard, For Floor Surface Carpeted Surfaces, Number of Casters 5, Color Black, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.