Economy Desk Chair
- Mfr # V4007HC
- Zoro # G825074627
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Notional Size
Standard
Number of Arms
0
Seat Material
Fabric
Series
Lexington
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V4007HC
- Zoro #
- G825074627
- UPC #
- -
- Country of Origin
- United States
- Item
- Economy Desk Chair
- Number of Arms
- 0
- Seat Material
- Fabric
- Series
- Lexington
- Waterfall Seat
- Yes
- Number of Casters/Glides
- 5
- Seat Adjustments
- Height
- Swivel Angle
- 360 Degrees
- Includes Footrest
- Yes
- Upholstered Seat
- Yes
- Upholstered Back
- Yes
- Adjustable Seat
- Yes
- Weight Capacity
- 300 lb
- Rolling
- Yes
- Number of Feet
- 5
- Swivel
- Yes
- Features
- Fully Adjustable Contoured Back with a Bumper Guard on the Edges of Seat and Back to Provide Added Protection to the Upholstery
- Adjustable Arms
- No
- Seat Color
- Black
- Includes Assembly Tools
- No
- Standards
- ANSI/BIFMA, CAL 117
- Adjustable Tilt Tension
- No
Dimensions
- Notional Size
- Standard
- Seat Width
- 18 in
- Back Height
- 15 in
- Overall Width
- 25 in
- Seat Thickness
- 2 3/4 in
- Seat Depth
- 18 in
- Minimum Seat Height
- 17 in
- Maximum Seat Height
- 22 in
- Back Depth
- 2 in
- Back Width
- 16 in
Description
Economy Desk Chair, Adjustable Arms No, Overall Width 25 in, Maximum Seat Height 22 in, Seat Color Black, Seat Thickness 2 3/4 in, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Number of Arms 0, Weight Capacity 300 lb, Series Lexington, Minimum Seat Height 17 in, Notional Size Standard, Standards ANSI/BIFMA, CAL 117, Arm Adjustment Not Applicable, Arm Attachment Not Applicable, Back Depth 2 in, Back Height 15 in, Back Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.