This item is Discontinued.

Bevco Fabric Task Chair, 19" to 26-1/2", Gray 9351M-E-GYF

Fabric Task Chair, 19" to 26-1/2", Gray (Discontinued)

  • Mfr # 9351M-E-GYF
  • Zoro # G5691445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9351M-E-GYF
Zoro #
G5691445
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 26-1/2"
Seat Width
20"
Seat Depth
18 in
Back Height
16"
Back Width
17 1/2 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Backrest
Full Back Support
Caster Type
Glides
Color
Gray
Item
Ergonomic ESD Task Chair
Material
Fabric
Seat Tilt Forward
6 Degrees
For Workbench Ht.
29 in to 37-1/2 in
Standards
ANSI/BIFMA
Series
Integra
Assembled
Partially Assembled
Weight Capacity
300 lb
Foot Support
20 in Adjustable Flat Chrome Footring
Seat Tilt Backward
6 Degrees
Back Tilt Backward
15 Degrees
Frame Material
Polished Aluminum
Number of Casters
0
Back Tilt Forward
11 Degrees
Base
Five-Star Polished Aluminum
Number of Glides
5
Adjustable
Adjustable
Style
Ergonomic ESD Task Chair

Description

Ergonomic ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 19 in to 26-1/2 in, Color Gray, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 29 in to 37-1/2 in, Number of Casters 0, Number of Glides 5, Foot Support 20 in Adjustable Flat Chrome Footring, Partially Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.