This item is Discontinued.

Bevco Fabric Task Chair, 19" to 26-1/2", No Arms, Black 9350L-S-BKF

Fabric Task Chair, 19" to 26-1/2", No Arms, Black (Discontinued)

  • Mfr # 9350L-S-BKF
  • Zoro # G3873642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9350L-S-BKF
Zoro #
G3873642
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 26-1/2"
Seat Width
20"
Seat Depth
18 in
Back Height
19"
Overall Depth
27 in
Seat Height Max.
29 in
Overall Height
50 in
Overall Width
27 in
Seat Height Min.
36 1/2 in
Back Width
17 1/2 in
Cushion Thickness
3 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Full Back Support
Caster Type
Glides
Base Color
Natural
Base Material
Polished Aluminum
Color
Black
Item
Drafting Chair
Material
Fabric
Back Tilt Forward
None
Seat Tilt Forward
None
Frame Material
Polished Aluminum
Back Tilt Backward
None
Seat Tilt Backward
None
Series
Integra
Cushion
High Density Foam
Base
Five-Star Polished Aluminum
Number of Casters
0
Features
20 in Adjustable Chrome Footring, Large Back Size, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat
Assembled/Unassembled
Unassembled
Assembled
Partially Assembled
Number of Glides
5
Weight Capacity
300 lb
Base Style
5-Star
Standards
ANSI/BIFMA
Style
Task Chair

Description

Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Black, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Integra, Standards ANSI BIFMA X5.1, Back Height 19 in, Back Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.